PHP 32XH300TB
Description
PHP 32XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 32XH300TB
BDI # 1289518
Features
Pitch Diameter - Inch:
8.913
Flange Outside Diameter - Millimeter:
240
Inch - Metric:
Inch
Outside Diameter - Inch:
8.802
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
226.38
Mounting Method:
Bushed
PHP 32XH300RSB
Description
PHP 32XH300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 32XH300RSB
BDI # 1289500
Features
Pitch Diameter - Inch:
8.913
Flange Outside Diameter - Millimeter:
240
Inch - Metric:
Inch
Outside Diameter - Inch:
8.802
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
226.38
Mounting Method:
Rough Bore