P14-5MGT-09AL
Description
P14-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78450914
BDI # 23125520
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
22
Mounting Method:
Rough Bore
25B9
Description
25B9 ROLLER CHAIN SPROCKET ; 1/4" P 9T 1/4" MIN PLAIN BORE
Part # 25B9
BDI # 617906
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.731
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.837
Global Part Number GPN:
36100
Pitch Diameter - Millimeter:
18.567
Mounting Method:
Rough Bore
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
6.35
Other Features:
Black Oxide Coated
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
7.95
Other Features:
Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw
ISTC-025-20
Description
ISTC-025-20 CLAMP COLLAR ; 1/4"-20 BORE BLK OXD STL 1-PIECE
Part # ISTC-025-20
BDI # 196493
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/4-20
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
0
Other Features:
Black Oxide Coated