Page 1 of 56

Next

Compare
PX80 TL 2012

COMPARE

PX80 TL 2012

Description
PX80 TL 2012 COUPLING HUB ; 7.244" OD HUB 1-1/4" LTB

DODGE

Part # 010604

BDI # 239712

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 7.244

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs

Price Inventory : In stock
Loading Price
QTY
PL130X180 AS

COMPARE

PL130X180 AS

Description
PL130X180 AS POWER LOCK

TSUBAKI

Part # PL130X180

BDI # 928954

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.087

Outside Diameter - Millimeter: 180
Bore - Millimeter: 130
Length - Millimeter: 38
Other Features: 15 Locking Screws
Length - Inch: 1.496

Price Inventory : Available to order
Loading Price
QTY
2B6.8-1610

COMPARE

2B6.8-1610

Description
2B6.8-1610 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 118228

BDI # 256575

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.15
Outside Diameter - Millimeter: 181.61
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: 1610
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
KM28

COMPARE

KM28

Description
KM28 BEARING NUT ; M140 X 2 THD 180MM OD LOCK TYPE

PT INTERNATIONAL

Part # 2101016370

BDI # 18127334

Features

Thread Size: M140 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : In stock
Loading Price
QTY
C200E-493

COMPARE

C200E-493

Description
C200E-493 KEYLESS LOCKING ASSEMBLY ; 4.937" X 7.087" SELF-RELEASE

CLIMAX METAL

Part # C200E-493

BDI # 194214

Features

Component: Keyless Locking Assembly
Series: C200
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.087

Outside Diameter - Millimeter: 180.01
Bore - Millimeter: 125.425
Length - Millimeter: 37.998
Other Features: 20 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch: 1.496

Price Inventory : In stock
Loading Price
QTY