2MR-19S-06
Description
2MR-19S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 19GROVES 6MM W
Part # 78426008
BDI # 1102633
Features
Pitch Diameter - Inch:
0.476
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.456
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
12.09
Mounting Method:
Rough Bore
2MR-19S-09
Description
2MR-19S-09 SYNCHRONOUS PULLEY ; 2MR P 19GROVES 9MM W
Part # 78426033
BDI # 1102634
Features
Pitch Diameter - Inch:
0.476
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.456
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
12.09
Mounting Method:
Rough Bore
19-2P06-6CA3
Description
19-2P06-6CA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 19T
Part # 19-2P06-6CA3
BDI # 22719125
Features
Pitch Diameter - Inch:
0.476
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.456
Face Width - Millimeter:
8.28
Face Width - Inch:
0.326
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12.09
Mounting Method:
Finished Bore
19-2P06-6FA2
Description
19-2P06-6FA2 TIMING PULLEY ; 2MM PIT 06MM W ALUM 3/16" BORE 19T
Part # 19-2P06-6FA2
BDI # 22719131
Features
Pitch Diameter - Inch:
0.476
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.456
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12.09
Mounting Method:
Finished Bore
19-2P03-6CA3
Description
19-2P03-6CA3 TIMING PULLEY ; 2MM PIT 03MM W ALUM 1/4" BORE 19T
Part # 19-2P03-6CA3
BDI # 22719113
Features
Pitch Diameter - Inch:
0.476
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.456
Face Width - Millimeter:
5.182
Face Width - Inch:
0.204
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12.09
Mounting Method:
Finished Bore