31-14MX68-2517
Description
31-14MX68-2517 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 31T
Part # 31-14MX68-2517
BDI # 22704331
Features
Pitch Diameter - Inch:
5.433
Flange Outside Diameter - Millimeter:
155.55
Inch - Metric:
Metric
Outside Diameter - Inch:
5.331
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
138
Mounting Method:
Bushed
F31-14M55-SK
Description
F31-14M55-SK TIMING PULLEY ; 14MM PIT 55MM W SK BUSHED DI 31T
Part # F31-14M55-SK
BDI # 22732734
Features
Pitch Diameter - Inch:
5.433
Flange Outside Diameter - Millimeter:
155.55
Inch - Metric:
Metric
Outside Diameter - Inch:
5.331
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
138
Mounting Method:
Bushed
F31-14MX20-SK
Description
F31-14MX20-SK TIMING PULLEY ; 14MM PIT 20MM W SK BUSHED DI 31T
Part # F31-14MX20-SK
BDI # 22732739
Features
Pitch Diameter - Inch:
5.433
Flange Outside Diameter - Millimeter:
155.55
Inch - Metric:
Metric
Outside Diameter - Inch:
5.331
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
138
Mounting Method:
Bushed
QD31-14M-40
Description
QD31-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CAST IRON 31T
Part # QD31-14M-40
BDI # 22736844
Features
Pitch Diameter - Inch:
5.433
Flange Outside Diameter - Millimeter:
155.55
Inch - Metric:
Metric
Outside Diameter - Inch:
5.331
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
138
Mounting Method:
Bushed
31-14MX68-6FS10
Description
31-14MX68-6FS10 TIMING PULLEY ; 14MM PIT 68MM W 1" MPB STEEL 31T
Part # 31-14MX68-6FS10
BDI # 22704335
Features
Pitch Diameter - Inch:
5.433
Flange Outside Diameter - Millimeter:
155.55
Inch - Metric:
Metric
Outside Diameter - Inch:
5.331
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
138
Mounting Method:
Rough Bore