Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
60A21H
Description
60A21H ROLLER CHAIN SPROCKET ; 21HT 5.430" OD 3/4" BORE 3/4" PITCH
Part # 60A21H
BDI # 746614
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
60QD21-SDS
Description
60QD21-SDS ROLLER CHAIN SPROCKET ; 3/4" PITCH 21T 5.43" DS BUSHING
Part # 60QD21-SDS
BDI # 747030
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
60ST21-Q1
Description
60ST21-Q1 ROLLER CHAIN SPROCKET ; 3/4" P 21T BORE FOR Q BUSHING
Part # 60ST21-Q
BDI # 747069
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
60TL21-2012
Description
60TL21-2012 ROLLER CHAIN SPROCKET ; 3/4" PITCH 21T 5.426" OD 2012 BUSHING
Part # 60TL21-2012
BDI # 747117
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed