NSHM-22
Description
NSHM-22 LOCKNUT ; M110 X 2.0 THREAD 145.3MM OD 24.6MM THK
Part # NSHM-22
BDI # 966642
Features
Thread Size:
M110 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.72
Outside Diameter - Millimeter:
145.3
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws
Nominal Thickness - Inch:
0.969
Nominal Thickness - Millimeter:
24.6