XTB35-3.0000-SS
Description
XTB35-3.0000-SS TAPERED BUSHING ; XT35 STYLE 3" BORE SS
Part # XTB35-3.0000-SS
BDI # 22975338
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.469IN Total Length | 5.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
XT35