QD37-14M-40

COMPARE

QD37-14M-40

Description
QD37-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CAST IRON 37T

B & B MANUFACTURING

Part # QD37-14M-40

BDI # 22737194

Features

Pitch Diameter - Inch: 6.496
Flange Outside Diameter - Millimeter: 181.864
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 165
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY