Page 1 of 3

Next

Compare

COMPARE

28-2P06MSFP8

Description
28-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 28-2P06MSFP8

BDI # 26278701

Features

Pitch Diameter - Inch: 0.709
Flange Outside Diameter - Millimeter: 22.35
Inch - Metric: Metric
Outside Diameter - Inch: 0.681
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
11XL037M3FA6

COMPARE

11XL037M3FA6

Description
11XL037M3FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 6MM BORE ALUM 11T

B & B MANUFACTURING

Part # 11XL037M3FA6

BDI # 22696812

Features

Pitch Diameter - Inch: 0.709
Flange Outside Diameter - Millimeter: 24
Inch - Metric: Inch
Outside Diameter - Inch: 0.681
Face Width - Millimeter: 14.2

Face Width - Inch: 0.559
Belt Pitch: 1/5 Inch
Other Features: Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
11XL037M6A6

COMPARE

11XL037M6A6

Description
11XL037M6A6 TIMING PULLEY ; 0.200" PIT 3/8" W 6MM BORE ALUM 11T

B & B MANUFACTURING

Part # 11XL037M6A6

BDI # 22696816

Features

Pitch Diameter - Inch: 0.709
Inch - Metric: Inch
Outside Diameter - Inch: 0.681
Face Width - Millimeter: 20.6
Face Width - Inch: 0.811

Belt Pitch: 1/5 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
28-2P06MDFP8

COMPARE

28-2P06MDFP8

Description
28-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 28-2P06MDFP8

BDI # 26274122

Features

Pitch Diameter - Inch: 0.709
Flange Outside Diameter - Millimeter: 22.35
Inch - Metric: Metric
Outside Diameter - Inch: 0.681
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

28-2P06MSFM6

Description
28-2P06MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 28-2P06MSFM6

BDI # 26271474

Features

Pitch Diameter - Inch: 0.709
Flange Outside Diameter - Millimeter: 22.35
Inch - Metric: Metric
Outside Diameter - Inch: 0.681
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY