42-14P40-2517
Description
42-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 42T
Part # 42-14P40-2517
BDI # 22720543
Features
Pitch Diameter - Inch:
7.362
Flange Outside Diameter - Millimeter:
204.318
Inch - Metric:
Metric
Outside Diameter - Inch:
7.26
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
187
Mounting Method:
Bushed