36MP012-6FA3
Description
36MP012-6FA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/4" BORE 36T
Part # 36MP012-6FA3
BDI # 22712731
Features
Pitch Diameter - Inch:
0.917
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Inch
Outside Diameter - Inch:
0.897
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23.292
Mounting Method:
Finished Bore
36MP025-IA3
Description
36MP025-IA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 36T
Part # 36MP025-IA3
BDI # 22712747
Features
Pitch Diameter - Inch:
0.917
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Inch
Outside Diameter - Inch:
0.897
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
0.08 Inch
Other Features:
Type 6FI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23.292
Mounting Method:
Finished Bore
36MP037-6FA3
Description
36MP037-6FA3 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/4" BORE 36T
Part # 36MP037-6FA3
BDI # 22712760
Features
Pitch Diameter - Inch:
0.917
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Inch
Outside Diameter - Inch:
0.897
Face Width - Millimeter:
13.056
Face Width - Inch:
0.514
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23.292
Mounting Method:
Finished Bore
36MP025-6FA3
Description
36MP025-6FA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 36T
Part # 36MP025-6FA3
BDI # 22712739
Features
Pitch Diameter - Inch:
0.917
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Inch
Outside Diameter - Inch:
0.897
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23.292
Mounting Method:
Finished Bore
36MP025-6FA2
Description
36MP025-6FA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT AL 3/16" BORE 36T
Part # 36MP025-6FA2
BDI # 24543869
Features
Pitch Diameter - Inch:
0.917
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Inch
Outside Diameter - Inch:
0.897
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23.292
Mounting Method:
Finished Bore