40MP025M6FA6

COMPARE

40MP025M6FA6

Description
40MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 40T

B & B MANUFACTURING

Part # 40MP025M6FA6

BDI # 22718967

Features

Pitch Diameter - Inch: 1.024
Flange Outside Diameter - Millimeter: 30.7
Inch - Metric: Metric
Outside Diameter - Inch: 1
Face Width - Millimeter: 10.3

Face Width - Inch: 0.406
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 26
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40MP025MIA6

COMPARE

40MP025MIA6

Description
40MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 40T

B & B MANUFACTURING

Part # 40MP025MIA6

BDI # 22718974

Features

Pitch Diameter - Inch: 1.024
Flange Outside Diameter - Millimeter: 30.7
Inch - Metric: Metric
Outside Diameter - Inch: 1
Face Width - Millimeter: 10.3

Face Width - Inch: 0.406
Belt Pitch: 2.03 MM
Other Features: Type 6FI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 26
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40MP012M6FA6

COMPARE

40MP012M6FA6

Description
40MP012M6FA6 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 6MM BORE 40T

B & B MANUFACTURING

Part # 40MP012M6FA6

BDI # 22718942

Features

Pitch Diameter - Inch: 1.024
Flange Outside Diameter - Millimeter: 30.7
Inch - Metric: Metric
Outside Diameter - Inch: 1
Face Width - Millimeter: 7

Face Width - Inch: 0.276
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 26
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40MP037M6FA6

COMPARE

40MP037M6FA6

Description
40MP037M6FA6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 40T

B & B MANUFACTURING

Part # 40MP037M6FA6

BDI # 22718985

Features

Pitch Diameter - Inch: 1.024
Flange Outside Diameter - Millimeter: 30.7
Inch - Metric: Metric
Outside Diameter - Inch: 1
Face Width - Millimeter: 13.5

Face Width - Inch: 0.531
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 26
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16XL037-6FS3 1/4 MPB

COMPARE

16XL037-6FS3 1/4 MPB

Description
16XL037-6FS3 1/4 MPB TIMING BELT PULLEY ; 0.999IN OD X 0.812IN L 16T ALUMINUM

B & B MANUFACTURING

Part # 16XL037-6FS3 1/4 MPB

BDI # 21505987

Features

Pitch Diameter - Inch: 1.019
Flange Outside Diameter - Millimeter: 31.75
Inch - Metric: Inch
Outside Diameter - Inch: 1
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Type 6F | 0.25" Plain BoreSteel | Black Oxide Finish
Pitch Diameter - Millimeter: 25.883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY