Page 1 of 2

Next

Compare
23-5MX15-6FS5

COMPARE

23-5MX15-6FS5

Description
23-5MX15-6FS5 TIMING PULLEY ; 5MM PIT 15MM W 3/8" MPB STEEL 23T

B & B MANUFACTURING

Part # 23-5MX15-6FS5

BDI # 22688898

Features

Pitch Diameter - Inch: 1.457
Flange Outside Diameter - Millimeter: 42.062
Inch - Metric: Metric
Outside Diameter - Inch: 1.398
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
23-5MX25-6FS5

COMPARE

23-5MX25-6FS5

Description
23-5MX25-6FS5 TIMING PULLEY ; 5MM PIT 25MM W 3/8" MPB STEEL 23T

B & B MANUFACTURING

Part # 23-5MX25-6FS5

BDI # 22688900

Features

Pitch Diameter - Inch: 1.457
Flange Outside Diameter - Millimeter: 42.062
Inch - Metric: Metric
Outside Diameter - Inch: 1.398
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
38-3M06M6A6

COMPARE

38-3M06M6A6

Description
38-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 38T

B & B MANUFACTURING

Part # 38-3M06M6A6

BDI # 22713997

Features

Pitch Diameter - Inch: 1.417
Inch - Metric: Metric
Outside Diameter - Inch: 1.398
Face Width - Millimeter: 10.3
Face Width - Inch: 0.406

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 36
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
23-5P15-6FS5

COMPARE

23-5P15-6FS5

Description
23-5P15-6FS5 TIMING PULLEY ; 5MM PIT 15MM W STEEL 3/8" BORE 23T

B & B MANUFACTURING

Part # 23-5P15-6FS5

BDI # 22688936

Features

Pitch Diameter - Inch: 1.457
Flange Outside Diameter - Millimeter: 42.062
Inch - Metric: Metric
Outside Diameter - Inch: 1.398
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
23-5P25-6FS5

COMPARE

23-5P25-6FS5

Description
23-5P25-6FS5 TIMING PULLEY ; 5MM PIT 25MM W STEEL 3/8" BORE 23T

B & B MANUFACTURING

Part # 23-5P25-6FS5

BDI # 22688938

Features

Pitch Diameter - Inch: 1.457
Flange Outside Diameter - Millimeter: 42.062
Inch - Metric: Metric
Outside Diameter - Inch: 1.398
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY