Page 1 of 2

Next

Compare
F14MX224S37-E

COMPARE

F14MX224S37-E

Description
F14MX224S37-E SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.30"PD 37MMW BORE E BUSHING

MARTIN SPROCKET & GR

Part # F14MX224S37-E

BDI # 21976112

Features

Pitch Diameter - Inch: 1.547
Inch - Metric: Metric
Outside Diameter - Inch: 1.543
Face Width - Millimeter: 2.03
Face Width - Inch: 0.08

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 39.3
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Request A Price QTY
14MX224S20-4030

COMPARE

14MX224S20-4030

Description
14MX224S20-4030 SYNCHRONOUS BELT PULLEY ; 14MM BELT PITCH 20MM BELT WD 224 TEETH

MARTIN SPROCKET & GR

Part # 14MX224S20-4030

BDI # 21768795

Features

Pitch Diameter - Inch: 1.547
Inch - Metric: Metric
Outside Diameter - Inch: 1.543
Face Width - Millimeter: 1.36
Face Width - Inch: 0.054

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 39.3
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Request A Price QTY
14MX224S125-7060

COMPARE

14MX224S125-7060

Description
14MX224S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.3"PD 125MMW BORE 7060 BUSH

MARTIN SPROCKET & GR

Part # 14MX224S125-7060

BDI # 21977294

Features

Pitch Diameter - Inch: 1.547
Inch - Metric: Metric
Outside Diameter - Inch: 1.543
Face Width - Millimeter: 5.61
Face Width - Inch: 0.221

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 39.3
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Request A Price QTY
14MX224S37-4030

COMPARE

14MX224S37-4030

Description
14MX224S37-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.3"PD 37MMW BORE 4030 BUSH

MARTIN SPROCKET & GR

Part # 14MX224S37-4030

BDI # 21977296

Features

Pitch Diameter - Inch: 1.547
Inch - Metric: Metric
Outside Diameter - Inch: 1.543
Face Width - Millimeter: 2.06
Face Width - Inch: 0.081

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 39.3
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Request A Price QTY
14MX224S68-5040

COMPARE

14MX224S68-5040

Description
14MX224S68-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.3"PD 68MMW BORE 5040 BUSH

MARTIN SPROCKET & GR

Part # 14MX224S68-5040

BDI # 21977298

Features

Pitch Diameter - Inch: 1.547
Inch - Metric: Metric
Outside Diameter - Inch: 1.543
Face Width - Millimeter: 3.322
Face Width - Inch: 0.131

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 39.3
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Request A Price QTY