14MX90S125-5040
Description
14MX90S125-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756634
Part # 14MX90S125-5040
BDI # 24302066
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX90S20-3525
Description
14MX90S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756635
Part # 14MX90S20-3525
BDI # 24302068
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX90S90-4030
Description
14MX90S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756639
Part # 14MX90S90-4030
BDI # 24302076
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX90S37-3525
Description
14MX90S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756636
Part # 14MX90S37-3525
BDI # 24302070
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX90S68-4030
Description
14MX90S68-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756637
Part # 14MX90S68-4030
BDI # 24302072
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
68