8MX41S21-2012
Description
8MX41S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 41T 4.1" PD 21MMW BORED 2012 BUSH
Part # 8MX41S21-2012
BDI # 21977232
Features
Pitch Diameter - Inch:
0.162
Flange Outside Diameter - Millimeter:
4.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.159
Face Width - Millimeter:
1
Face Width - Inch:
0.039
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.11
Mounting Method:
Bushed
8MX41S36-2012
Description
8MX41S36-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 41T 4.1" PD 36MMW BORED 2012 BUSH
Part # 8MX41S36-2012
BDI # 21977234
Features
Pitch Diameter - Inch:
0.162
Flange Outside Diameter - Millimeter:
4.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.159
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.11
Mounting Method:
Bushed
8MX41S12-2012
Description
8MX41S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 41T 4.1" PD 12MMW BORED 2012 BUSH
Part # 8MX41S12-2012
BDI # 21977230
Features
Pitch Diameter - Inch:
0.162
Flange Outside Diameter - Millimeter:
4.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.159
Face Width - Millimeter:
0.65
Face Width - Inch:
0.026
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.11
Mounting Method:
Bushed