48XXHS200
Description
48XXHS200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W S1 BUSHED CI 48T
Part # 48XXHS200
BDI # 22715814
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
18.979
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 13 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
48XXHS300
Description
48XXHS300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W S1 BUSHED CI 48T
Part # 48XXHS300
BDI # 22715820
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
18.979
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
48XXHU400
Description
48XXHU400 TIMING PULLEY ; 1-1/2" PIT 4" BELT W U1 BUSHED CI 48T
Part # 48XXHU400
BDI # 22715826
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
18.979
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 13 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
48XXHU500
Description
48XXHU500 TIMING PULLEY ; 1-1/2" PIT 5" BELT W U1 BUSHED CI 48T
Part # 48XXHU500
BDI # 22715830
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
18.979
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
127
QD48XXH200
Description
QD48XXH200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W CI J BUSHED 48T
Part # QD48XXH200
BDI # 22737694
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
18.979
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8