P192-8MGT-30

COMPARE

P192-8MGT-30

Description
P192-8MGT-30 SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 77083192

BDI # 1125518

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
P192-8MGT-20

COMPARE

P192-8MGT-20

Description
P192-8MGT-20 SYNCHRONOUS PULLEY

GATES

Part # 77082192

BDI # 1125517

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
P192-8MGT-85

COMPARE

P192-8MGT-85

Description
P192-8MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 8MM P 85MM W

GATES

Part # 77088192

BDI # 1125520

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 95.504
Face Width - Inch: 3.76

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
P192-8MGT-50

COMPARE

P192-8MGT-50

Description
P192-8MGT-50 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 8MM P 50MM W

GATES

Part # 77085192

BDI # 1125519

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY