Features
Pitch Diameter - Inch:
2.292
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
58.217
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6.35
90MP037-6A4
Description
90MP037-6A4 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 5/16" BORE 90T
Part # 90MP037-6A4
BDI # 22736766
Features
Pitch Diameter - Inch:
2.292
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
0.08 Inch
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
58.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
90MP025-6A4
Description
90MP025-6A4 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5/16" BORE 90T
Part # 90MP025-6A4
BDI # 22736754
Features
Pitch Diameter - Inch:
2.292
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
0.08 Inch
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
58.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35