38-5M09M6A10

COMPARE

38-5M09M6A10

Description
38-5M09M6A10 TIMING PULLEY ; 5MM PITCH 9MM BELT W 10MM BORE ALUM 38T

B & B MANUFACTURING

Part # 38-5M09M6A10

BDI # 22714286

Features

Pitch Diameter - Inch: 2.362
Inch - Metric: Metric
Outside Diameter - Inch: 2.335
Face Width - Millimeter: 13.9
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 60
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
38-5M15M6A10

COMPARE

38-5M15M6A10

Description
38-5M15M6A10 TIMING PULLEY ; 5MM PITCH 15MM BELT W 10MM BORE ALUM 38T

B & B MANUFACTURING

Part # 38-5M15M6A10

BDI # 22714295

Features

Pitch Diameter - Inch: 2.362
Inch - Metric: Metric
Outside Diameter - Inch: 2.335
Face Width - Millimeter: 19.8
Face Width - Inch: 0.78

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 60
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
QD38-5M-15

COMPARE

QD38-5M-15

Description
QD38-5M-15 TIMING PULLEY ; 5MM PIT 15MM BELT W CI JA BUSHED 38T

B & B MANUFACTURING

Part # QD38-5M-15

BDI # 22737236

Features

Pitch Diameter - Inch: 2.362
Flange Outside Diameter - Millimeter: 66.675
Inch - Metric: Metric
Outside Diameter - Inch: 2.335
Face Width - Millimeter: 21.336

Face Width - Inch: 0.84
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 60
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD38-5M-25

COMPARE

QD38-5M-25

Description
QD38-5M-25 TIMING PULLEY ; 5MM PIT 25MM BELT W CI JA BUSHED 38T

B & B MANUFACTURING

Part # QD38-5M-25

BDI # 22737242

Features

Pitch Diameter - Inch: 2.362
Flange Outside Diameter - Millimeter: 66.675
Inch - Metric: Metric
Outside Diameter - Inch: 2.335
Face Width - Millimeter: 31.242

Face Width - Inch: 1.23
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 60
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY