11MP025MSFP3
Description
11MP025MSFP3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 11MP025MSFP3
BDI # 26275045
Features
Pitch Diameter - Inch:
0.276
Flange Outside Diameter - Millimeter:
11.43
Inch - Metric:
Metric
Outside Diameter - Inch:
0.26
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
7
Mounting Method:
Finished Bore
11MP025MSFA3
Description
11MP025MSFA3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 11MP025MSFA3
BDI # 26277974
Features
Pitch Diameter - Inch:
0.276
Flange Outside Diameter - Millimeter:
11.43
Inch - Metric:
Metric
Outside Diameter - Inch:
0.26
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
7
Mounting Method:
Finished Bore
11MP025MDFA3
Description
11MP025MDFA3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 11MP025MDFA3
BDI # 26275046
Features
Pitch Diameter - Inch:
0.276
Flange Outside Diameter - Millimeter:
11.43
Inch - Metric:
Metric
Outside Diameter - Inch:
0.26
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
7
Mounting Method:
Finished Bore
11MP025MDFP3
Description
11MP025MDFP3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 11MP025MDFP3
BDI # 26271675
Features
Pitch Diameter - Inch:
0.276
Flange Outside Diameter - Millimeter:
11.43
Inch - Metric:
Metric
Outside Diameter - Inch:
0.26
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
7
Mounting Method:
Finished Bore
11MP012M6CA3
Description
11MP012M6CA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 3MM BORE 11T
Part # 11MP012M6CA3
BDI # 22696732
Features
Pitch Diameter - Inch:
0.276
Flange Outside Diameter - Millimeter:
11.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.26
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
2.03 MM
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7
Mounting Method:
Finished Bore