140-14MX90-5040
Description
140-14MX90-5040 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 140T
Part # 140-14MX90-5040
BDI # 22704332
Features
Pitch Diameter - Inch:
24.567
Inch - Metric:
Metric
Outside Diameter - Inch:
24.453
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
624
Mounting Method:
Bushed
Belt Width - Millimeter:
90
140-14MX68-4030
Description
140-14MX68-4030 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 140T
Part # 140-14MX68-4030
BDI # 22704328
Features
Pitch Diameter - Inch:
24.567
Inch - Metric:
Metric
Outside Diameter - Inch:
24.453
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
624
Mounting Method:
Bushed
Belt Width - Millimeter:
68
QD140-14M-40
Description
QD140-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CAST IRON 140T
Part # QD140-14M-40
BDI # 22735881
Features
Pitch Diameter - Inch:
24.567
Inch - Metric:
Metric
Outside Diameter - Inch:
24.453
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
624
Mounting Method:
Bushed
Belt Width - Millimeter:
40
140-14MX37-3525
Description
140-14MX37-3525 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 140T
Part # 140-14MX37-3525
BDI # 22704324
Features
Pitch Diameter - Inch:
24.567
Inch - Metric:
Metric
Outside Diameter - Inch:
24.453
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
624
Mounting Method:
Bushed
Belt Width - Millimeter:
37
140-14MX20-3525
Description
140-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 140T
Part # 140-14MX20-3525
BDI # 22704320
Features
Pitch Diameter - Inch:
24.567
Inch - Metric:
Metric
Outside Diameter - Inch:
24.453
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
624
Mounting Method:
Bushed
Belt Width - Millimeter:
20