F144-14M55-F
Description
F144-14M55-F TIMING PULLEY ; 14MM PIT 55MM W F BUSHED CI 144T
Part # F144-14M55-F
BDI # 22732473
Features
Pitch Diameter - Inch:
25.276
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
642
Mounting Method:
Bushed
Belt Width - Millimeter:
55
144-14P40-3020
Description
144-14P40-3020 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 144T
Part # 144-14P40-3020
BDI # 22705135
Features
Pitch Diameter - Inch:
25.276
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
642
Mounting Method:
Bushed
Belt Width - Millimeter:
40
144-14P115-4545
Description
144-14P115-4545 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 144T
Part # 144-14P115-4545
BDI # 22705127
Features
Pitch Diameter - Inch:
25.276
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
642
Mounting Method:
Bushed
Belt Width - Millimeter:
115
144-14P170-6050
Description
144-14P170-6050 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 144T
Part # 144-14P170-6050
BDI # 22705131
Features
Pitch Diameter - Inch:
25.276
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
642
Mounting Method:
Bushed
Belt Width - Millimeter:
170
144-14P55-3020
Description
144-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 144T
Part # 144-14P55-3020
BDI # 22705139
Features
Pitch Diameter - Inch:
25.276
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
642
Mounting Method:
Bushed
Belt Width - Millimeter:
55