100MP025-6A4

COMPARE

100MP025-6A4

Description
100MP025-6A4 TIMING PULLEY ; 0.08" PIT 0.25" BELT AL 5/16" BORE 100T

B & B MANUFACTURING

Part # 100MP025-6A4

BDI # 22689265

Features

Pitch Diameter - Inch: 2.546
Inch - Metric: Inch
Outside Diameter - Inch: 2.526
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 0.08 Inch
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 64.668
Mounting Method: Finished Bore
Belt Width - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
100MP037-6A4

COMPARE

100MP037-6A4

Description
100MP037-6A4 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 5/16" BORE 100T

B & B MANUFACTURING

Part # 100MP037-6A4

BDI # 22689271

Features

Pitch Diameter - Inch: 2.546
Inch - Metric: Inch
Outside Diameter - Inch: 2.526
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 0.08 Inch
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 64.668
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
40XL037 X 3/8 2SS

COMPARE

40XL037 X 3/8 2SS

Description
40XL037 X 3/8 2SS TIMING BELT PULLEY ; 0.2" PITCH 40 TOOTH 0.375" BELT WD

MARTIN SPROCKET & GR

Part # 40XL037 X 3/8 2SS

BDI # 22595770

Features

Pitch Diameter - Inch: 2.546
Inch - Metric: Inch
Outside Diameter - Inch: 2.526
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Pitch Diameter - Millimeter: 64.668
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525
Belt Style: XL

Price Inventory : Available to order
Loading Price
QTY