P29-8M-50F
Description
P29-8M-50F IDLER PULLEY ; SYNCHRONOUS BELT 25.4MM BORE 50MM BW 29T
Part # P29-8M-50F
BDI # 21437032
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.859
Length Thru Bore - Millimeter:
53.975
Belt Pitch:
8 MM
Other Features:
Used with SO3 Idler Shaft
Belt Width - Millimeter:
50
29-8M85-IDLER
Description
29-8M85-IDLER PULLEY ; 8MM PIT 85MM BELT W 29T CAST IRON
Part # 29-8M85-IDLER
BDI # 22700541
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
87.325
Face Width - Inch:
3.438
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.859
Length Thru Bore - Millimeter:
87.325
Belt Pitch:
8 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
85