40BB17NM 1/2
Description
40BB17NM 1/2 IDLER SPROCKET ; IDLER 1/2" BORE 40 CHAIN SIZE 17T
Part # 40BB17NM 1/2
BDI # 619486
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
2.97
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
19H150 X 7/8 KWSS
Description
19H150 X 7/8 KWSS CHAIN SPROCKET
Part # 19H150 X 7/8 KWSS
BDI # 26492674
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Finished Bore
Belt Width - Millimeter:
38.1
19H150 X 35MM 10MM X 3.3MM KW SS
Description
19H150 X 35MM 10MM X 3.3MM KW SS SPKT ; ROLLER CHAIN STD KEYWAY
Part # 19H150 X 35MM 10MM X 3.3MM KW SS
BDI # 26492680
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Finished Bore
Belt Width - Millimeter:
38.1
19H150 X 22MM 6MM X 2.8MM KW SS
Description
19H150 X 22MM 6MM X 2.8MM KW SS SPKT ; ROLLER CHAIN STD KEYWAY
Part # 19H150 X 22MM 6MM X 2.8MM KW SS
BDI # 26492681
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Finished Bore
Belt Width - Millimeter:
38.1
40BB17H X 1/2IN
Description
40BB17H X 1/2IN CHAIN SPROCKET ; 40CHAIN 17T
Part # 40BB17H X 1/2IN
BDI # 24856476
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.97
Length Thru Bore - Millimeter:
18.288
Length Thru Bore - Inch:
0.72