180-14MX125-7060
Description
180-14MX125-7060 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 180T
Part # 180-14MX125-7060
BDI # 22715367
Features
Pitch Diameter - Inch:
31.575
Inch - Metric:
Metric
Outside Diameter - Inch:
31.469
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
802
Mounting Method:
Bushed
Belt Width - Millimeter:
125
180-14MX20-3525
Description
180-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 180T
Part # 180-14MX20-3525
BDI # 22715373
Features
Pitch Diameter - Inch:
31.575
Inch - Metric:
Metric
Outside Diameter - Inch:
31.469
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
802
Mounting Method:
Bushed
Belt Width - Millimeter:
20
180-14MX37-4030
Description
180-14MX37-4030 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 180T
Part # 180-14MX37-4030
BDI # 22715379
Features
Pitch Diameter - Inch:
31.575
Inch - Metric:
Metric
Outside Diameter - Inch:
31.469
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
802
Mounting Method:
Bushed
Belt Width - Millimeter:
37
180-14MX68-4535
Description
180-14MX68-4535 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 180T
Part # 180-14MX68-4535
BDI # 22715385
Features
Pitch Diameter - Inch:
31.575
Inch - Metric:
Metric
Outside Diameter - Inch:
31.469
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
802
Mounting Method:
Bushed
Belt Width - Millimeter:
68
180-14MX90-6050
Description
180-14MX90-6050 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 180T
Part # 180-14MX90-6050
BDI # 22715391
Features
Pitch Diameter - Inch:
31.575
Inch - Metric:
Metric
Outside Diameter - Inch:
31.469
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
802
Mounting Method:
Bushed
Belt Width - Millimeter:
90