13LT312-6CA1
Description
13LT312-6CA1 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/8" BORE ALUM 13T
Part # 13LT312-6CA1
BDI # 22703996
Features
Pitch Diameter - Inch:
0.338
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Inch
Outside Diameter - Inch:
0.318
Face Width - Millimeter:
9.906
Face Width - Inch:
0.39
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
8.585
Mounting Method:
Finished Bore
13LT187-6CA1
Description
13LT187-6CA1 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/8" BORE ALUM 13T
Part # 13LT187-6CA1
BDI # 22703992
Features
Pitch Diameter - Inch:
0.338
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Inch
Outside Diameter - Inch:
0.318
Face Width - Millimeter:
6.731
Face Width - Inch:
0.265
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
8.585
Mounting Method:
Finished Bore