F216-14MX20-F
Description
F216-14MX20-F SYNCHRONOUS PULLEY, F BUSHING (SMARTCATALOG)
Part # F216-14MX20-F
BDI # 26283995
Features
Pitch Diameter - Inch:
37.913
Inch - Metric:
Metric
Outside Diameter - Inch:
37.787
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C-3 | Quick Disconnect Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
963
Mounting Method:
Bushed
Belt Width - Millimeter:
20
QD216-14M-40-E
Description
QD216-14M-40-E SYNCHRONOUS PULLEY, E BUSHING (SMARTCATALOG)
Part # QD216-14M-40-E
BDI # 26276120
Features
Pitch Diameter - Inch:
37.913
Inch - Metric:
Metric
Outside Diameter - Inch:
37.787
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
963
Mounting Method:
Bushed
Belt Width - Millimeter:
40
QD216-14M-40-F
Description
QD216-14M-40-F SYNCHRONOUS PULLEY, F BUSHING (SMARTCATALOG)
Part # QD216-14M-40-F
BDI # 26272238
Features
Pitch Diameter - Inch:
37.913
Inch - Metric:
Metric
Outside Diameter - Inch:
37.787
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
963
Mounting Method:
Bushed
Belt Width - Millimeter:
40
216-14P115-6050
Description
216-14P115-6050 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 216T
Part # 216-14P115-6050
BDI # 22687224
Features
Pitch Diameter - Inch:
37.913
Inch - Metric:
Metric
Outside Diameter - Inch:
37.787
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
963
Mounting Method:
Bushed
Belt Width - Millimeter:
115
216-14P170-6050
Description
216-14P170-6050 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 216T
Part # 216-14P170-6050
BDI # 22687226
Features
Pitch Diameter - Inch:
37.913
Inch - Metric:
Metric
Outside Diameter - Inch:
37.787
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
963
Mounting Method:
Bushed
Belt Width - Millimeter:
170