Features
Component:
Sleeve Assembly
Width - Millimeter:
358.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
HercuFlex | Flanged | 2200RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
Width - Inch:
14.13
Features
Component:
Sleeve Assembly
Width - Millimeter:
358.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
HercuFlex | Flanged | 2200RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
Width - Inch:
14.13
F 5.5S SLEEVE WITH O-RING
Description
F 5.5S SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # 69790400369
BDI # 597519
Features
Component:
Sleeve Assembly
Width - Millimeter:
358.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2200RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
573300In-Lbs
Width - Inch:
14.13
F 5.5E SLEEVE WITH O-RING
Description
F 5.5E SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # 69790400368
BDI # 597518
Features
Component:
Sleeve Assembly
Width - Millimeter:
358.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2200RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
573300In-Lbs
Width - Inch:
14.13
Features
Component:
Sleeve Assembly
Width - Millimeter:
358.9
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.126
Outside Diameter - Millimeter:
333.4
Other Features:
HercuFlex | Continuous Style | 2200RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
Width - Inch:
14.13