ESA-P2B-TRB-1-15/16
Description
ESA-P2B-TRB-1-15/16 PILLOW BLOCK BRNG ; 2-BOLT
Part # ESA-P2B-TRB-1 15/16
BDI # 24621149
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Self Aligning Insert
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
QAPL10A115SM
Description
QAPL10A115SM SPH RLR BRG HOUSING UNIT ; 1-15/16" BORE 2-1/4" BSE-CTR HGT 2 HOLE
Part # QAPL10A115SM
BDI # 791140
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.898
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512821
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QVP16V300ST
Description
QVP16V300ST PILLOW BLOCK SPH RLR BRG ; V-LOCK SINGLE-NUT 2BOLT SOLID-BLOCK
Part # QVP16V300ST
BDI # 759748
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
83.566
Other Features:
Double Row | Single Nut
Global Part Number GPN:
507525
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VAK2 3/16
Description
VAK2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" BORE 2-7/16" BASE-CTR HGT 2 HOLE
Part # VAK2 3/16
BDI # 1374435
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.412
Other Features:
Single Row | Low Base
Global Part Number GPN:
520166
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YAK1 15/16 SGT
Description
YAK1 15/16 SGT PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-3/16" BASE-CENTRE 2 HOLE
Part # YAK1 15/16 SGT
BDI # 1375395
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Low Base | Shaft Guarding Technology
Global Part Number GPN:
520128
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2