03BCP240MGRAT
Description
03BCP240MGRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 240MM
Part # COP.03BCP240MGRAT
BDI # 24715546
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
211
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
394
03BCP240MEXAT
Description
03BCP240MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 240MM
Part # COP.03BCP240MEXAT
BDI # 24715544
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
211
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
394
01EBC220MEXAT
Description
01EBC220MEXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 220MM
Part # COP.01EBC220MEXAT
BDI # 22988649
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
15.25
Length Thru Bore - Millimeter:
115
Length Thru Bore - Inch:
4.528
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03B800GR
Description
03B800GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 8"
Part # COP.03B800GR
BDI # 24715210
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
118.3
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Length Thru Bore - Millimeter:
191
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B900EX
Description
03B900EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 9"
Part # COP.03B900EX
BDI # 24715212
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
131.8
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
18.5
Length Thru Bore - Millimeter:
212
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar