01EB104GR
Description
01B104GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 1-1/4"
Part # COP.01EB104GR
BDI # 19080520
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
23.8
Other Features:
Single Row | Non-Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
50.1
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB103GR
Description
01B103GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 1-3/16"
Part # COP.01EB103GR
BDI # 19080518
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
23.8
Other Features:
Single Row | Non-Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
50.1
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB104EX
Description
01B104EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 1-1/4"
Part # COP.01EB104EX
BDI # 19080519
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
23.8
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
50.1
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01BCF103EXAT
Description
01BCF103EXAT FLANGE BLOCK UNIT ; MEDIUM DUTY 1-3/16"
Part # COP.01BCF103EXAT
BDI # 22988231
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.675
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
2 Piece Split
Other Features:
Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
165
Number of Mounting Holes:
4
01EBCP104EXAT
Description
01EBCP104EXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 1-1/4"
Part # COP.01EBCP104EXAT
BDI # 24531285
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
60.325