01EBC220MEXAT
Description
01EBC220MEXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 220MM
Part # COP.01EBC220MEXAT
BDI # 22988649
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
15.25
Length Thru Bore - Millimeter:
115
Length Thru Bore - Inch:
4.528
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03B800GR
Description
03B800GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 8"
Part # COP.03B800GR
BDI # 24715210
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
118.3
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Length Thru Bore - Millimeter:
191
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03BC200MGRAT
Description
03BC200MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 200MM
Part # COP.03BC200MGRAT
BDI # 24715282
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
191
Length Thru Bore - Inch:
7.52
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
98
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Length Thru Bore - Millimeter:
98
Outer Race Profile:
Cylindrical
Mounting Method:
Shaft Mount
03BC800EXAT
Description
03BC800EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 8"
Part # COP.03BC800EXAT
BDI # 24715380
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
191
Length Thru Bore - Inch:
7.52
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion