GPO 10W-30 5GAL PAIL;L0754-060
Description
L0754-060 MOTOR OIL 5GAL PAIL ; SUPER GPO 10W-30
Part # L0754-060
BDI # 18229433
Features
Other Features:
Excellent Resistance to Viscosity and Thermal Breakdown at High Temperature | Protects Against Particulate Filter Plugging
Container Type:
Pail
Typical Use:
Motor
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 10W-30
Product Type:
Petroleum Based
GPO 10W-30 55GAL DRUM;L0754-062
Description
L0754-062 MOTOR OIL 55GAL DRUM ; SUPER GPO 10W-30
Part # L0754-062
BDI # 18229434
Features
Other Features:
Excellent Resistance to Viscosity and Thermal Breakdown at High Temperature | Protects Against Particulate Filter Plugging
Container Type:
Drum
Typical Use:
Motor
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 10W-30
Product Type:
Petroleum Based
GPO 10W-30 1QT BOTTLE;L0754-054
Description
L0754-054 MOTOR OIL 1 QTS ; NON RETURNABLE
Part # L0754-054
BDI # 18229432
Features
Other Features:
Excellent Resistance to Viscosity and Thermal Breakdown at High Temperature | Protects Against Particulate Filter Plugging
Container Type:
Bottle
Typical Use:
Motor
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 10W-30
Product Type:
Petroleum Based