SFGO ULTRA 680 5GAL PAIL;L0988-060
Description
SFGO ULTRA 680 5GAL PAIL ; L0988-060 ; SYNTHETIC OIL
Part # L0988-060
BDI # 18228990
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Pail
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 250 | ISO 680
Product Type:
Polyalphaolefin
SYN LUBE 460 55GAL DRUM;L0977-062
Description
SYN LUBE 460 55GAL DRUM ; L0977-062 ; FLUID
Part # L0977-062
BDI # 18229265
Features
Other Features:
High Performance | Synthetic Based | Zinc Free
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 140 Gear | ISO 460
Product Type:
Polyalphaolefin
SFGO ULTRA 320 5GAL PAIL;L0986-060
Description
SFGO ULTRA 320 5GAL PAIL ; L0986-060 ; SYNTHETIC OIL LIQUID WATER WHITE
Part # L0986-060
BDI # 18228974
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Pail
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 140 Gear | ISO 320
Product Type:
Polyalphaolefin
SFGO ULTRA-68 1GAL JUG;L0917-057
Description
SFGO ULTRA-68 1GAL JUG ; L0917-057 ; HYDRAULIC OIL NON-RETURNABLE 4EA/CS
Part # L0917-057
BDI # 18228984
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Jug
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 80 Gear | ISO 68
Product Type:
Polyalphaolefin
SYN LUBE 150 1GAL JUG;L0974-057
Description
SYN LUBE 150 1GAL JUG ; L0974-057 FLUID ; NON-RETURNABLE 4EA/CS
Part # L0974-057
BDI # 18228557
Features
Other Features:
High Performance | Synthetic Based | Zinc Free
Container Type:
Jug
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 80W-90 | ISO 150
Product Type:
Polyalphaolefin