SUPER HDS 50 1 QT BOTTLE;L0793-054
Description
SUPER HDS 50 1 QT BOTTLE ; L0793-054 ; MOTOR OIL NON-RETURNABLE 12EA/CS
Part # L0793-054
BDI # 18229212
Features
Other Features:
Heavy Duty | High Pressure | Low Temperature | Chemical and Mechanical Stability | Good Heat Transfer
Container Type:
Bottle
Typical Use:
Motor
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 50
Product Type:
Petroleum Based
SUPER HDS 50 55GAL DRUM;L0793-062
Description
SUPER HDS 50 55GAL DRUM ; L0793-062 ; MOTOR OIL SUPER HDS 50
Part # L0793-062
BDI # 18229218
Features
Other Features:
Heavy Duty | High Pressure | Low Temperature | Chemical and Mechanical Stability | Good Heat Transfer
Container Type:
Drum
Typical Use:
Motor
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 50
Product Type:
Petroleum Based