Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
0913004
Description
0913004 VITON OIL SEAL ; 6.5" ID 7.5" OD .5" WD FOR A445 NON RET
Part # 10491470
BDI # 18108536
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
SEAL OIL VITON A465 2.50X3.25X.500
Description
SEAL OIL VITON A465 2.50X3.25X.500
Part # 10065059
BDI # 22109286
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Features
Housing Bore - Millimeter:
101.6
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
4
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.468
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case