600X640X20C VITON
Description
600X640X20C FPM SHAFT SEAL ; STEEL CASE
Part # 60064020CV
BDI # 451065
Features
Housing Bore - Millimeter:
640
Nominal Width - Millimeter:
20
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
600
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
633859
560X610X20A VITON
Description
560X610X20A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 56061020AV
BDI # 450896
Features
Housing Bore - Millimeter:
610
Nominal Width - Millimeter:
20
Housing Bore - Inch:
24.016
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
22.047
Shaft Diameter - Millimeter:
560
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure