25006-4135
Description
25006-4135 OIL SEAL ; LARGE BORE 356MM ID X 406MM OD X 21MM W
Part # 25006-4135
BDI # 22820696
Features
Housing Bore - Millimeter:
406.4
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
25006-4132
Description
25006-4132 OIL SEAL ; LARGE BORE 356MM ID X 394MM OD X 19MM W
Part # 25006-4132
BDI # 22831069
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
21852-4163
Description
21852-4163 OIL SEAL ; 394MM ID X 445MM OD X 21MM W LARGE BORE
Part # 21852-4163
BDI # 22827361
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
17.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
15.5
Shaft Diameter - Millimeter:
393.7
Inch - Metric:
Inch
24752-0234
Description
24752-0234 OIL SEAL ; NON RETURNABLE 368MM ID 419MM OD 19MM W
Part # 24752-0234
BDI # 22821246
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14.5
Shaft Diameter - Millimeter:
368.3
Inch - Metric:
Inch
25006-7801
Description
25006-7801 OIL SEAL ; NON RETURNABLE 387MM ID 425MM OD 19MM W
Part # 25006-7801
BDI # 22842435
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.75
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch