21702-2327
Description
21702-2327 HI-PERFORMANCE SEAL ; NON RETURNABLE 86MM ID 117MM OD 5EA/PAK
Part # 21702-2327
BDI # 22825548
Features
Housing Bore - Millimeter:
117.475
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.625
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
21702-4132
Description
21702-4132 OIL SEAL ; 356MM ID X 394MM OD X 19MM W LARGE BORE
Part # 21702-4132
BDI # 22821136
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
21702-0544
Description
21702-0544 HI-PERFORMANCE SEAL ; NON RETURNABLE 35MM ID 57MM OD 10MM W
Part # 21702-0544
BDI # 22832969
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
21767-1420
Description
21767-1420 HI-PERFORMANCE SEAL ; NON RETURNABLE 56MM ID 83MM OD 10MM W
Part # 21767-1420
BDI # 22838708
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch
21702-0517
Description
21702-0517 HI-PERFORMANCE SEAL ; NON RETURNABLE 34MM ID 57MM OD 10MM W
Part # 21702-0517
BDI # 22816387
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.344
Shaft Diameter - Millimeter:
34.138
Inch - Metric:
Inch