R01-AF 185X215X15 ECORUBBER VITON
Description
SKF R01-AF 185X215X15 ECORUBBER VITON
Part # R01-AF 185X215X15 ECORUBBER VITON
BDI # 20100914
Features
Housing Bore - Millimeter:
215
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.465
Solid or Split Seal:
Solid
Lip Material:
Ecorubber Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.283
Shaft Diameter - Millimeter:
185
Inch - Metric:
Metric
R01-AF 240X270X15 ECORUBBER VITON
Description
SKF R01-AF 240X270X15 ECORUBBER VITON
Part # R01-AF 240X270X15 ECORUBBER VITON
BDI # 20100915
Features
Housing Bore - Millimeter:
270
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Ecorubber Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240
Inch - Metric:
Metric