SD25X33X4
Description
SD25X33X4 RADIAL ROTARY SHAFT SEAL ; 25MMX33MMX4MM 10/PAK
Part # SD25X33X4-A
BDI # 1177616
Features
Housing Bore - Millimeter:
33
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.299
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
SD45X55X4
Description
SD45X55X4 RADIAL ROTARY SHAFT SEAL ; 45MMX55MMX4MM 10/CS
Part # SD45X55X4-A
BDI # 1177631
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
SD16X24X3
Description
SD16X24X3 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE
Part # SD16X24X3-A
BDI # 1177605
Features
Housing Bore - Millimeter:
24
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.945
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Inch - Metric:
Metric
PA 12X20X4X6
Description
CRSEAL PA 12X20X4X6 WIPER SEAL ; 20EA/PAK
Part # PA 12X20X4X6
BDI # 1293925
Features
Housing Bore - Millimeter:
20
Nominal Width - Millimeter:
6
Housing Bore - Inch:
0.787
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
PA 30X40X7X10
Description
CRSEAL PA 30X40X7X10 WIPER SEAL ; 20EA/PAK
Part # PA 30X40X7X10
BDI # 1293929
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
10
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric