BVS050806
Description
BVS050806 SLEEVE BEARING ; POR 5/16" ID X 1/2" OD X 3/8 VESPEL 21
Part # BVS050806
BDI # 19051547
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
0.375
Outside Diameter - Millimeter:
12.776
BVF050806
Description
BVF050806 FLANGED BEARING ; POR 5/16 X 1/2 X 3/8 X 11/16X1/16 VESPEL
Part # BVF050806
BDI # 19051526
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.5
Flange Outside Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
0.375
BVS050812
Description
BVS050812 SLEEVE BEARING ; POR 5/16"ID X 1/2"OD X 3/4"L VESPEL 21
Part # BVS050812
BDI # 19051548
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
12.776
BVF050706
Description
BVF050706 FLANGED BEARING ; POR 5/16 X 7/16 X 3/8 X 9/16X1/16 VESPEL
Part # BVF050706
BDI # 19051525
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Flange Outside Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.44
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
0.375
BVS050708
Description
BVS050708 SLEEVE BEARING ; POR 5/16"ID X 7/16"OD X 1/2"L VESPEL 21
Part # BVS050708
BDI # 19051546
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.44
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
11.176