Page 1 of 3

Next

Compare
CFM030038020

COMPARE

CFM030038020

Description
CFM030038020 FLANGED BEARING ; 30X38X20X46X4MM C93200 CAST BRONZE

BUNTING BEARINGS

Part # CFM030038020

BDI # 17053652

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1.181
Nominal Outside Diameter - Inch: 1.496
Flange Outside Diameter - Millimeter: 46
Inch - Metric: Metric

Material: SAE660
Outside Diameter - Inch: 1.499
Length Thru Bore - Millimeter: 20
Nominal Bore - Millimeter: 30
Length Thru Bore - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
FFM030038025

COMPARE

FFM030038025

Description
FFM030038025 FLANGED BEARING ; 30 X 38 X 25 X 46 X 4MM SAE 841 BRONZE

BUNTING BEARINGS

Part # FFM030038025

BDI # 17054764

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1.181
Nominal Outside Diameter - Inch: 1.496
Flange Outside Diameter - Millimeter: 46
Inch - Metric: Metric

Material: SAE841
Outside Diameter - Inch: 1.499
Length Thru Bore - Millimeter: 25
Nominal Bore - Millimeter: 30
Length Thru Bore - Inch: 0.984

Price Inventory : Available to order
Loading Price
QTY
FFM030038030

COMPARE

FFM030038030

Description
FFM030038030 FLANGED BEARING ; 30 X 38 X 30 X 46 X 4 MM

BUNTING BEARINGS

Part # FFM030038030

BDI # 17054765

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1.181
Nominal Outside Diameter - Inch: 1.496
Flange Outside Diameter - Millimeter: 46
Inch - Metric: Metric

Material: SAE841
Outside Diameter - Inch: 1.499
Length Thru Bore - Millimeter: 30
Nominal Bore - Millimeter: 30
Length Thru Bore - Inch: 1.181

Price Inventory : Available to order
Loading Price
QTY
CFM030038030

COMPARE

CFM030038030

Description
CFM030038030 FLANGED BEARING ; 30X38X30X46X4MM C93200 CAST BRONZE

BUNTING BEARINGS

Part # CFM030038030

BDI # 17053654

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1.181
Nominal Outside Diameter - Inch: 1.496
Flange Outside Diameter - Millimeter: 46
Inch - Metric: Metric

Material: SAE660
Outside Diameter - Inch: 1.499
Length Thru Bore - Millimeter: 30
Nominal Bore - Millimeter: 30
Length Thru Bore - Inch: 1.181

Price Inventory : Available to order
Loading Price
QTY
AAM030038025

COMPARE

AAM030038025

Description
AAM030038025 BEARING SLEEVE ; 30 X 38 X 25 MM BRONZE

BUNTING BEARINGS

Part # AAM030038025

BDI # 17051188

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.181
Nominal Outside Diameter - Inch: 1.496
Inch - Metric: Metric
Material: SAE841

Outside Diameter - Inch: 1.499
Length Thru Bore - Millimeter: 25
Nominal Bore - Millimeter: 30
Length Thru Bore - Inch: 0.984
Outside Diameter - Millimeter: 38.07

Price Inventory : Available to order
Loading Price
QTY