Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.015
Length Thru Bore - Millimeter:
4.775
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.188
Outside Diameter - Millimeter:
51.181
EW203201
Description
EW203201 THRUST WASHER ; 1-1/4 X 2 X 1/16 SAE 841
Part # EW203201
BDI # 17054490
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.015
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
51.181
EW203202
Description
EW203202 THRUST WASHER ; 1-1/4" ID X 2" OD X 1/8" LG SAE 841
Part # EW203202
BDI # 17054491
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.015
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
51.181
EW163202
Description
EW163202 THRUST WASHER ; 1"ID X 2"OD X 1/8"LG BRONZE
Part # EW163202
BDI # 17054487
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.015
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
51.181