12MP012-6CA1
Description
12MP012-6CA1 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/8" BORE 12T
Part # 12MP012-6CA1
BDI # 22699968
Features
Pitch Diameter - Inch:
0.306
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Inch
Outside Diameter - Inch:
0.286
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7.772
Mounting Method:
Finished Bore
22MP025-6CA3
Description
22MP025-6CA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 22T
Part # 22MP025-6CA3
BDI # 22688408
Features
Pitch Diameter - Inch:
0.56
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Face Width - Millimeter:
8.56
Face Width - Inch:
0.337
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14.224
Mounting Method:
Finished Bore
22MP025-6FA2
Description
22MP025-6FA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/16" BORE 22T
Part # 22MP025-6FA2
BDI # 22688410
Features
Pitch Diameter - Inch:
0.56
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14.224
Mounting Method:
Finished Bore
28MP025-6FA3
Description
28MP025-6FA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 28T
Part # 28MP025-6FA3
BDI # 22699677
Features
Pitch Diameter - Inch:
0.713
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Inch
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18.11
Mounting Method:
Finished Bore
18MP012-6FA2
Description
18MP012-6FA2 TIMING PULLEY ; 0.08" PIT 0.125" BELT AL 3/16" BORE 18T
Part # 18MP012-6FA2
BDI # 22718011
Features
Pitch Diameter - Inch:
0.458
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Inch
Outside Diameter - Inch:
0.438
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
11.633
Mounting Method:
Finished Bore