100MP037-6A4
Description
100MP037-6A4 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 5/16" BORE 100T
Part # 100MP037-6A4
BDI # 22689271
Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
0.08 Inch
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
100MP025-6A4
Description
100MP025-6A4 TIMING PULLEY ; 0.08" PIT 0.25" BELT AL 5/16" BORE 100T
Part # 100MP025-6A4
BDI # 22689265
Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
0.08 Inch
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35