44H100 SK
Description
44H100 SK SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 44H100 SK
BDI # 620778
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573682
Pitch Diameter - Millimeter:
177.87
44H200 SK
Description
44H200 SK SYNCHRONOUS BELT PULLEY ; 2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 44H200 SK
BDI # 620780
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573913
Pitch Diameter - Millimeter:
177.87
44H300 SK
Description
44H300 SK SYNCHRONOUS BELT PULLEY ; 3" BELT WID 1/2"CH BELT PIT H STYLE
Part # 44H300 SK
BDI # 620781
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573736
Pitch Diameter - Millimeter:
177.87
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 7
Pitch Diameter - Millimeter:
177.876
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
177.876
Mounting Method:
Bushed